EATON HRGCC10 | BH3MCC

EATON HRGCC10 Handle Mechanism, Direct, Close-Coupled Without Shroud Gd- And Ghc-Frame, Frame J-K, Black

Item: BH3MCC Model: HRGCC10
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
AccessoriesWithout Shroud
For Use WithGD- And GHC-Frame
Frame SizeFrame J-K
Handle ColorBlack
Height2.7"
Length5.9"
NotesSuitable For Use On Two- Or Three-Pole G-Frame.
SeriesSeries C
TypeDirect (close-coupled) Handle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.6 lbs.
Width5 1/5"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.86
Ship length (cm)14.99
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HM2R06 | BH3EAR HM2R06HM2R06-
RFQ
EATON HM2R06X | BH3EAU HM2R06XHM2R06X€515.26
EATON HM2R12X | BH3EAX HM2R12XHM2R12X€542.76
EATON HM2R16X | BH3EBC HM2R16XHM2R16X€575.76
EATON HM2R24X | BH3EBD HM2R24XHM2R24X€595.94
EATON HM4R16X | BH3EBL HM4R16XHM4R16X€755.47
EATON HM4R06X | BH3EBQ HM4R06XHM4R06X€691.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HRGCC10 Handle Mechanism, Direct, Close-Coupled Without Shroud Gd- And Ghc-Frame, Frame J-K, Black