EATON HP40SHL400 | BH3LUB

EATON HP40SHL400 House Panel, 120/240 VAC, 400A, 22 kA Interrupt

Item: BH3LUB Model: HP40SHL400
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing Panel
Amps Rating400A
Feed TypeBottom
Height7 3/4"
Interrupt Rating10 kAIC
Length46"
Main Circuit BreakerCSR2200
NotesLoad Conductors Can Exit The Top, Bottom, Side Or Back. Secondary Breaker Not Included.
Number Of Sockets1
Number Of Spaces40
Secondary Circuit BreakerBRH/BWH
SecurityRingless
Used WithType BR Breakers
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width33"

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)19.69
Ship length (cm)116.84
Ship width (cm)83.82
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON HP402440SBH | BH3LTB HP402440SBH7"-
RFQ
EATON HP402440B | BH3LTE HP402440B7"-
RFQ
EATON HP402442PV | BH3LTG HP402442PV44"-
RFQ
EATON HP402442 | BH3LTJ HP40244244"€8,733.62
EATON HP404040SHA | BH3LTK HP404040SHA44"-
RFQ
EATON HP404040SH | BH3LTN HP404040SH44"€6,609.22
EATON HP404040SHF | BH3LTP HP404040SHF7 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HP40SHL400 House Panel, 120/240 VAC, 400A, 22 kA Interrupt