EATON HND312T33W Bolt On Circuit Breaker Nd 1200 Amp 600vac 3p 65kaic@480v | AG8PYC

EATON HND312T33W Molded Case Circuit Breaker, Ng-Frame, Hnd Type, 3-Pole, 1200A, 600 Vac, Without Terminals

Item: AG8PYC Model: HND312T33W
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height16"
Length5 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 21.8025
Ship height (cm)40.64
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HND312T32W Bolt On Circuit Breaker Nd 1200 Amp 600vac 3p 65kaic@480v | AG8PYB HND312T32WHND312T32W-
RFQ
EATON HND312T35W Bolt On Circuit Breaker Nd 1200 Amp 600vac 3p 65kaic@480v | AG8PYD HND312T35WHND312T35W-
RFQ
EATON HND312T36W Bolt On Circuit Breaker Nd 1200 Amp 600vac 3p 65kaic@480v | AG8PYE HND312T36WHND312T36W-
RFQ
EATON HND3800T32W Bolt On Circuit Breaker Nd 800 Amp 600vac 3p 65kaic@480v | AG8PYF HND3800T32WHND3800T32W-
RFQ
EATON HND3800T33W Bolt On Circuit Breaker Nd 800 Amp 600vac 3p 65kaic@480v | AG8PYG HND3800T33WHND3800T33W-
RFQ
EATON HND3800T35W Bolt On Circuit Breaker Nd 800 Amp 600vac 3p 65kaic@480v | AG8PYH HND3800T35WHND3800T35W-
RFQ
EATON HND3800T36W Bolt On Circuit Breaker Nd 800 Amp 600vac 3p 65kaic@480v | AG8PYJ HND3800T36WHND3800T36W€17,662.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HND312T33W Molded Case Circuit Breaker, Ng-Frame, Hnd Type, 3-Pole, 1200A, 600 Vac, Without Terminals