EATON HMX5D6C4NAL3 | BH3KUX

EATON HMX5D6C4NAL3 Adjustable Frequency Drive, FR4, 5.6A, 3HP, Pilot, 480V, IntelliDisconnect NEMA Type 3R

Item: BH3KUX Model: HMX5D6C4NAL3
In Stock

Get it by Tuesday, Jun 10

€10,068.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating5.6A
Depth17 6/25"
Enclosure TypeBox A
Frame SizeFR4
Height33"
Hp3 hp
Nema Enclosure RatingNEMA 3R
OptionsPilot Lights
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width21.05"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)83.82
Ship length (cm)43.79
Ship width (cm)53.47
Country of OriginUS

Product Variants

ProductModelHpHeightDepthEnclosure TypePrice
EATON HMX01151NAP3L4 | BH3FYY HMX01151NAP3L43 hp33"17 6/25"Box A€12,939.26
EATON HMX01151NAP3L4SA | BH3FYZ HMX01151NAP3L4SA3 hp33"17 6/25"Box A€14,414.40
EATON HMX01151NAP3 | BH3FZC HMX01151NAP33 hp33"17 6/25"Box A€11,729.78
EATON HMX01151NAP3SA | BH3FZD HMX01151NAP3SA3 hp33"17 6/25"Box A€13,204.92
EATON HMX01151NAL4 | BH3FZE HMX01151NAL43 hp33"17 6/25"Box A€12,343.16
EATON HMX01151NAL4SA | BH3FZF HMX01151NAL4SA3 hp33"17 6/25"Box A€13,818.30
EATON HMX01154NA | BH3FZH HMX01154NA7 1/2 hp33"17 6/25"Box A€11,079.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX5D6C4NAL3 Adjustable Frequency Drive, FR4, 5.6A, 3HP, Pilot, 480V, IntelliDisconnect NEMA Type 3R
€10,068.91 /unit