EATON HMX4D242NAL4 | BH3KKX

EATON HMX4D242NAL4 Adjustable Frequency Drive, 4.2A, 1HP, Pilot, IntelliPass NEMA Type 12, FS4, 230V

Item: BH3KKX Model: HMX4D242NAL4
In Stock

Get it by Monday, Jun 16

€7,375.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating4.2A
Brake ChopperNo Brake Chopper
Depth30"
Frame SizeFR4
Height10 9/25"
Hp1 hp
Nema Enclosure RatingNEMA 12
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
OptionsPilot Lights
SeriesIntelliPass Series
SoftwareType A
Voltage Rating230V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7 22/25"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)26.31
Ship length (cm)76.2
Ship width (cm)20.02
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePrice
EATON HMX01131NAB5M1 | BH3FWW HMX01131NAB5M110 9/25"30"3 hp-€8,749.28
EATON HMX01131NAIS | BH3FWY HMX01131NAIS10 9/25"30"3 hp-€5,809.82
EATON HMX01131NAISL4 | BH3FWZ HMX01131NAISL410 9/25"30"3 hp-€7,019.30
EATON HMX01131NAP3L4 | BH3FXA HMX01131NAP3L410 9/25"30"3 hp-€7,097.05
EATON HMX01131NAP3 | BH3FXB HMX01131NAP310 9/25"30"3 hp-€5,887.57
EATON HMX01131NAP6L4 | BH3FXC HMX01131NAP6L410 9/25"30"3 hp-€7,418.86
EATON HMX01131NAL4 | BH3FXD HMX01131NAL410 9/25"30"3 hp-€6,500.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX4D242NAL4 Adjustable Frequency Drive, 4.2A, 1HP, Pilot, IntelliPass NEMA Type 12, FS4, 230V
€7,375.66 /unit