EATON HMX32AG26121-N | BH3KDT

EATON HMX32AG26121-N Adjustable Frequency Drive, 261 Amp, 100 HP, 75 kW, 200-240 V, Open NEMA Type 1 IP21

Item: BH3KDT Model: HMX32AG26121-N
In Stock

Get it by Tuesday, Jun 17

€25,224.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating261A
Brake ChopperNo Brake Chopper
Depth14.63"
Enclosure TypeOpen
Frame SizeFR9
Height33.09"
Hp100 hp
InputEMC C2
Ip RatingIP21
KeypadGraphical Panel
Nema Enclosure RatingNEMA 1
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
Phase3
SoftwareType A
Voltage Rating200-240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width18.9"

Shipping Info:

Ship weight (kg) 107.145
Ship height (cm)84.05
Ship length (cm)37.16
Ship width (cm)48.01
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePhasePrice
EATON HMX32AG01122-N | BH3KCP HMX32AG01122-N12.89"7.77"3 hpOpen3€2,719.17
EATON HMX32AG01222-N | BH3KCU HMX32AG01222-N12.89"7.77"4 hpOpen3€2,805.56
EATON HMX32AG01822-N | BH3KCW HMX32AG01822-N16 1/2"8.73"5 hpOpen3€3,226.73
EATON HMX32AG04822-N | BH3KCX HMX32AG04822-N21.93"9.29"15 hpOpen3€6,198.59
EATON HMX32AG14023-N | BH3KCZ HMX32AG14023-N38.02"13 19/25"50 hpOpen3€15,170.32
EATON HMX32AG03122-N | BH3KDA HMX32AG03122-N16 1/2"8.73"10 hpOpen3€4,656.48
EATON HMX32AG07522-N | BH3KDB HMX32AG07522-N25.98"10.49"25 hpOpen3€9,701.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX32AG26121-N Adjustable Frequency Drive, 261 Amp, 100 HP, 75 kW, 200-240 V, Open NEMA Type 1 IP21
€25,224.11 /unit