EATON HMX080C2NAPEL3SA | BH3JVC

EATON HMX080C2NAPEL3SA Adjustable Frequency Drive, 80A, 30HP, NEMA Type 3R, FS7, 230V

Item: BH3JVC Model: HMX080C2NAPEL3SA
In Stock

Get it by Tuesday, Jun 17

€28,904.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating80A
Depth17.74"
Enclosure TypeBox C
Frame SizeFR7
Height58.09"
Hp30 hp
Nema Enclosure RatingNEMA 3R
OptionsOutput Contactor Space Heater With Transformer Pilot Lights
SoftwareType A
Voltage Rating230V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width37.73"

Shipping Info:

Ship weight (kg) 162
Ship height (cm)147.55
Ship length (cm)45.06
Ship width (cm)95.83
Country of OriginUS

Product Variants

ProductModelHpHeightDepthEnclosure TypePrice
EATON HMX06534NAB5M1 | BH3JER HMX06534NAB5M150 hp13 18/25"58.51"-€11,533.24
EATON HMX06534NAIS | BH3JEX HMX06534NAIS50 hp13 18/25"58.51"-€17,407.86
EATON HMX06534NAM1 | BH3JEY HMX06534NAM150 hp13 18/25"58.51"-€19,340.86
EATON HMX06534NA | BH3JEZ HMX06534NA50 hp13 18/25"58.51"-€16,327.97
EATON HMX06534NAL4 | BH3JFA HMX06534NAL450 hp13 18/25"58.51"-€17,537.45
EATON HMX06534NAP3 | BH3JFB HMX06534NAP350 hp13 18/25"58.51"-€17,280.43
EATON HMX06534NAP3L4 | BH3JFC HMX06534NAP3L450 hp13 18/25"58.51"-€18,489.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX080C2NAPEL3SA Adjustable Frequency Drive, 80A, 30HP, NEMA Type 3R, FS7, 230V
€28,904.40 /unit