EATON HMX077A4NAPE | BH3JQY

EATON HMX077A4NAPE Adjustable Frequency Drive, 77A, 60HP, Output Contactor, NEMA Type 1, FS7, 480V

Item: BH3JQY Model: HMX077A4NAPE
In Stock

Get it by Tuesday, Jun 10

€20,431.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating77A
Brake ChopperNo Brake Chopper
Depth58.51"
Frame SizeFR7
Height13 18/25"
Hp60 hp
Nema Enclosure RatingNEMA 1
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
OptionsOutput Contractor
SeriesIntelliDisconnect Series
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width14 13/25"

Shipping Info:

Ship weight (kg) 90
Ship height (cm)34.85
Ship length (cm)148.62
Ship width (cm)36.88
Country of OriginUS

Product Variants

ProductModelHpHeightDepthEnclosure TypePrice
EATON HMX06534NAB5M1 | BH3JER HMX06534NAB5M150 hp13 18/25"58.51"-€11,533.24
EATON HMX06534NAIS | BH3JEX HMX06534NAIS50 hp13 18/25"58.51"-€17,407.86
EATON HMX06534NAM1 | BH3JEY HMX06534NAM150 hp13 18/25"58.51"-€19,340.86
EATON HMX06534NA | BH3JEZ HMX06534NA50 hp13 18/25"58.51"-€16,327.97
EATON HMX06534NAL4 | BH3JFA HMX06534NAL450 hp13 18/25"58.51"-€17,537.45
EATON HMX06534NAP3 | BH3JFB HMX06534NAP350 hp13 18/25"58.51"-€17,280.43
EATON HMX06534NAP3L4 | BH3JFC HMX06534NAP3L450 hp13 18/25"58.51"-€18,489.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX077A4NAPE Adjustable Frequency Drive, 77A, 60HP, Output Contactor, NEMA Type 1, FS7, 480V
€20,431.56 /unit