EATON HMX06554NAP6L4SA | BH3JGK

EATON HMX06554NAP6L4SA Adjustable Frequency Drive, 65A, 50A, With Transforme, IntelliPass NEMA Type 3R, FR7, 480V

Item: BH3JGK Model: HMX06554NAP6L4SA
In Stock

Get it by Tuesday, Jun 17

€29,973.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating65A
Depth17.74"
Enclosure TypeBox C
Frame SizeFR7
Height58.09"
Hp50 hp
Nema Enclosure RatingNEMA 3R
OptionsSpace Heater With Transformer Pilot Lights
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width37.73"

Shipping Info:

Ship weight (kg) 162
Ship height (cm)147.55
Ship length (cm)45.06
Ship width (cm)95.83
Country of OriginUS

Product Variants

ProductModelHpEnclosure TypeHeightDepthPrice
EATON HMX06554NA | BH3JFK HMX06554NA50 hpBox C58.09"17.74"€25,701.43
EATON HMX06554NAL4 | BH3JFQ HMX06554NAL450 hpBox C58.09"17.74"€26,910.91
EATON HMX06554NAL4SA | BH3JFU HMX06554NAL4SA50 hpBox C58.09"17.74"€28,386.03
EATON HMX06554NAP3 | BH3JFY HMX06554NAP350 hpBox C58.09"17.74"€26,653.89
EATON HMX06554NAP3L4 | BH3JGD HMX06554NAP3L450 hpBox C58.09"17.74"€27,863.37
EATON HMX06554NAP3L4SA | BH3JGE HMX06554NAP3L4SA50 hpBox C58.09"17.74"€29,338.51
EATON HMX06554NAP3SA | BH3JGF HMX06554NAP3SA50 hpBox C58.09"17.74"€28,129.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX06554NAP6L4SA Adjustable Frequency Drive, 65A, 50A, With Transforme, IntelliPass NEMA Type 3R, FR7, 480V
€29,973.48 /unit