EATON HMX04252NAP6 | BH3HQL

EATON HMX04252NAP6 Adjustable Frequency Drive, 42A, 15HP, Third Contactor, IntelliPass NEMA Type 3R, 230V

Item: BH3HQL Model: HMX04252NAP6
In Stock

Get it by Thursday, Jun 12

€15,237.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating42A
Depth17.74"
Enclosure TypeBox B
Frame SizeFR6
Height46.09"
Hp15 hp
Nema Enclosure RatingNEMA 3R
OptionsThird Contactor Drive Isolation
SoftwareType A
Voltage Rating230V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width26.31"

Shipping Info:

Ship weight (kg) 105.75
Ship height (cm)117.07
Ship length (cm)45.06
Ship width (cm)66.83
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePrice
EATON HMX03434NA | BH3HGR HMX03434NA13.67"45.45"25 hp-€9,600.25
EATON HMX03434NAP3L4 | BH3HGY HMX03434NAP3L413.67"45.45"25 hp-€11,585.08
EATON HMX03434NAM1B5 | BH3HHA HMX03434NAM1B513.67"45.45"25 hp-€8,358.37
EATON HMX03434NAP3 | BH3HHB HMX03434NAP313.67"45.45"25 hp-€10,375.60
EATON HMX03434NAP6L4 | BH3HHC HMX03434NAP6L413.67"45.45"25 hp-€11,965.20
EATON HMX03434NAL4 | BH3HHD HMX03434NAL413.67"45.45"25 hp-€10,809.71
EATON HMX03434NAISL4 | BH3HHE HMX03434NAISL413.67"45.45"25 hp-€11,760.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX04252NAP6 Adjustable Frequency Drive, 42A, 15HP, Third Contactor, IntelliPass NEMA Type 3R, 230V
€15,237.27 /unit