EATON HMX027C4NAPE | BH3HAM

EATON HMX027C4NAPE Adjustable Frequency Drive, 27A, 20HP, Output Contactor, NEMA Type 3R, FS5, 480V

Item: BH3HAM Model: HMX027C4NAPE
In Stock

Get it by Tuesday, Jun 10

€14,384.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating27A
Depth17 6/25"
Enclosure TypeBox A
Frame SizeFR5
Height33"
Hp20 hp
Nema Enclosure RatingNEMA 3R
OptionsOutput Contactor
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width21.05"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)83.82
Ship length (cm)43.79
Ship width (cm)53.47
Country of OriginUS

Product Variants

ProductModelHpHeightDepthEnclosure TypePrice
EATON HMX01434NAIS | BH3GDA HMX01434NAIS10 hp13.22"37.3"-€7,019.30
EATON HMX01434NAB5M1 | BH3GDB HMX01434NAB5M110 hp13.22"37.3"-€9,952.29
EATON HMX01434NAL4 | BH3GDC HMX01434NAL410 hp13.22"37.3"-€7,451.25
EATON HMX01434NAP6 | BH3GDE HMX01434NAP610 hp13.22"37.3"-€7,159.68
EATON HMX01444NAIS | BH3GDF HMX01444NAIS10 hp13.22"37.3"-€8,466.36
EATON HMX01434NAISL4 | BH3GDG HMX01434NAISL410 hp13.22"37.3"-€8,228.78
EATON HMX01444NAP3L4 | BH3GDH HMX01444NAP3L410 hp13.22"37.3"-€9,494.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX027C4NAPE Adjustable Frequency Drive, 27A, 20HP, Output Contactor, NEMA Type 3R, FS5, 480V
€14,384.17 /unit