EATON HMX02242NAP3L4 | BH3GRJ

EATON HMX02242NAP3L4 Adjustable Frequency Drive, 22A, Pilot Light, 7.5HP, IntelliPass NEMA Type 12, FS5, 230V

Item: BH3GRJ Model: HMX02242NAP3L4
In Stock

Get it by Wednesday, Jun 11

€9,429.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating22A
Brake ChopperNo Brake Chopper
Depth37.3"
Frame SizeFR5
Height13.22"
Hp7 1/2 hp
Nema Enclosure RatingNEMA 12
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
OptionsPilot Lights Fused Drive Isolation
SeriesIntelliPass Series
SoftwareType A
Voltage Rating230V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight78 lbs.
Width9.66"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)33.58
Ship length (cm)94.74
Ship width (cm)24.54
Country of OriginUS

Product Variants

ProductModelHpHeightDepthEnclosure TypePrice
EATON HMX01434NAIS | BH3GDA HMX01434NAIS10 hp13.22"37.3"-€7,019.30
EATON HMX01434NAB5M1 | BH3GDB HMX01434NAB5M110 hp13.22"37.3"-€9,952.29
EATON HMX01434NAL4 | BH3GDC HMX01434NAL410 hp13.22"37.3"-€7,451.25
EATON HMX01434NAP6 | BH3GDE HMX01434NAP610 hp13.22"37.3"-€7,159.68
EATON HMX01444NAIS | BH3GDF HMX01444NAIS10 hp13.22"37.3"-€8,466.36
EATON HMX01434NAISL4 | BH3GDG HMX01434NAISL410 hp13.22"37.3"-€8,228.78
EATON HMX01444NAP3L4 | BH3GDH HMX01444NAP3L410 hp13.22"37.3"-€9,494.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX02242NAP3L4 Adjustable Frequency Drive, 22A, Pilot Light, 7.5HP, IntelliPass NEMA Type 12, FS5, 230V
€9,429.61 /unit