EATON HMCPS100R3A06L07S06 | BH3FTB

EATON HMCPS100R3A06L07S06 Motor Circuit Protector, 100A, 3-Pole, 300-1000A, 600 V, 250 Vdc

Item: BH3FTB Model: HMCPS100R3A06L07S06
In Stock

Get it by Tuesday, Jun 17

€5,480.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Circuit Protector
Amperage Rating100A
Auxiliary Switch1A-1B Right Pigtail Rear
FeaturesLeft-Hand Padlockable Handle Lock Hasp (Plk1)
For Use WithElectric Starters
Frame SizeFrame J-K
Height5 1/2"
Length2.99"
Magnetic Trip Range300-1000A
Max. Voltage250/600V
Mfr. SeriesSeries C
Number Of Poles3
TypeMotor Circuit Protector
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)13.97
Ship length (cm)7.59
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeVoltagePrice
EATON HMCP007C0C Circuit Breaker Feed-thru 7 Amp 600vac 3p 65kaic@480v | AG8PVH HMCP007C0C3Frame J-K-€750.34
EATON HMCP015E0C Circuit Breaker Feed-thru 15 Amp 600vac 3p 65kaic@480v | AG8PVJ HMCP015E0C3Frame J-K-€825.72
EATON HMCP025D0C Circuit Breaker Feed-thru 25 Amp 600vac 3p 65kaic@480v | AG8PVK HMCP025D0C3Frame J-K-€913.40
EATON HMCP030H1C Circuit Breaker Feed-thru 30 Amp 600vac 3p 65kaic@480v | AG8PVL HMCP030H1C3Frame J-K-€825.72
EATON HMCP050G2C Circuit Breaker Feed-thru 50 Amp 600vac 3p 65kaic@480v | AG8PVM HMCP050G2C3Frame J-K-€968.98
EATON HMCP050K2C Circuit Breaker Feed-thru 50 Amp 600vac 3p 65kaic@480v | AG8PVN HMCP050K2C3Frame J-K-€913.40
EATON HMCP070J2C Circuit Breaker Feed-thru 70 Amp 600vac 3p 65kaic@480v | AG8PVP HMCP070J2C3Frame J-K-€913.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMCPS100R3A06L07S06 Motor Circuit Protector, 100A, 3-Pole, 300-1000A, 600 V, 250 Vdc
€5,480.80 /unit