Flat Shipping

Flat Shipping at €24.99 + VAT

EATON HMCPL600N6G | BH3FQQ

EATON HMCPL600N6G Motor Circuit Protector, 600A, 3-Pole, Frame J-K, 1500-3000A, 600 V, 250 Vdc

Item: BH3FQQ Model: HMCPL600N6GCross Ref: 46MY51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12,818.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Circuit Protector
Amperage Rating600A
Frame SizeFrame J-K
Height7"
Length15 3/4"
Magnetic Trip Range1500-3000A
Max. Voltage250/600V
Mfr. SeriesSeries G
Number Of Poles3
TypeMotor Circuit Protector
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight16.25 lbs.
Width7 3/4"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Circuit Breaker TypeStandard
Dc Voltage Rating250V AC
Depth15.75"
Instantaneous TripFixed
Min. Wire Size500 MCM
PhaseThree
Phase ConnectionABC
StandardsCSA CERTIFIED, IEC RATED, UL LISTED
Trip TypeThermal Magnetic

Shipping Info:

Ship weight (kg) 7.3125
Ship height (cm)17.78
Ship length (cm)40.01
Ship width (cm)19.69
Country of OriginUS

Product Variants

ProductModelFrame SizeNumber Of PolesTypePrice
EATON HMCPJ250F5L | BH3FPT HMCPJ250F5LFrame J-K3Motor Circuit Protector€2,987.20
EATON HMCPJ250K5L | BH3FPV HMCPJ250K5LFrame J-K3Motor Circuit Protector€3,820.72
EATON HMCPJ250G5L | BH3FQA HMCPJ250G5LFrame J-K3Motor Circuit Protector€3,912.62
EATON HMCPL600M6G | BH3FQD HMCPL600M6GFrame LG3Motor Circuit Protector€11,935.05
EATON HMCPJ250W5L | BH3FQK HMCPJ250W5LFrame J-K3Motor Circuit Protector€3,370.91
EATON HMCPL600X6G | BH3FQL HMCPL600X6GFrame LG3Motor Circuit Protector€12,979.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMCPL600N6G Motor Circuit Protector, 600A, 3-Pole, Frame J-K, 1500-3000A, 600 V, 250 Vdc
€12,818.54 /unit