EATON HMCP400X5S32 | BH3FLZ

EATON HMCP400X5S32 Hmcp Motor Circuit Protector, 600 VAC, 250 VDC, 400A, Magnetic Trip, 3P

Item: BH3FLZ Model: HMCP400X5S32
Limited Availability
€12,973.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
Amps Rating400A
Frame SizeFrame J-K
Height10.13"
Length4.1"
Magnetic Trip Range2000-4000A
Max. Voltage250/600V
Number Of Poles3
SeriesSeries C
TerminalsLine And Load
TypeMotor Circuit Protector
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Product Variants

ProductModelMPNPrice
EATON SNT1LP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEC SNT1LP12KSNT1LP12K€651.76
EATON SNT1LP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VED SNT1LP18KSNT1LP18K€651.76
EATON SNT1RP03K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEE SNT1RP03KSNT1RP03K€651.76
EATON SNT1RP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEG SNT1RP12KSNT1RP12K€651.76
EATON SNT1RP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEH SNT1RP18KSNT1RP18K€651.76
EATON SNT2P04K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEJ SNT2P04KSNT2P04K€678.98
EATON SNT2P06K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEK SNT2P06KSNT2P06K€678.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMCP400X5S32 Hmcp Motor Circuit Protector, 600 VAC, 250 VDC, 400A, Magnetic Trip, 3P
€12,973.12 /unit