EATON HMCP150T4CA02 | BH3EYZ

EATON HMCP150T4CA02 Motor Circuit Protector, 150A, 3-Pole, 450-1500A, Non-Aluminum

Item: BH3EYZ Model: HMCP150T4CA02
In Stock

Get it by Wednesday, Jun 11

€5,053.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Circuit Protector
Amperage Rating150A
Auxiliary Switch1A-1B Left Pigtail Rear
Height5"
Length7 1/2"
Magnetic Trip Range450-1500A
Mfr. SeriesSeries C
Number Of Poles3
Terminal MaterialNon Aluminum
TypeMotor Circuit Protector
Width5"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeVoltagePrice
EATON HMCP007C0C Circuit Breaker Feed-thru 7 Amp 600vac 3p 65kaic@480v | AG8PVH HMCP007C0C3Frame J-K-€750.34
EATON HMCP015E0C Circuit Breaker Feed-thru 15 Amp 600vac 3p 65kaic@480v | AG8PVJ HMCP015E0C3Frame J-K-€825.72
EATON HMCP025D0C Circuit Breaker Feed-thru 25 Amp 600vac 3p 65kaic@480v | AG8PVK HMCP025D0C3Frame J-K-€913.40
EATON HMCP030H1C Circuit Breaker Feed-thru 30 Amp 600vac 3p 65kaic@480v | AG8PVL HMCP030H1C3Frame J-K-€825.72
EATON HMCP050G2C Circuit Breaker Feed-thru 50 Amp 600vac 3p 65kaic@480v | AG8PVM HMCP050G2C3Frame J-K-€968.98
EATON HMCP050K2C Circuit Breaker Feed-thru 50 Amp 600vac 3p 65kaic@480v | AG8PVN HMCP050K2C3Frame J-K-€913.40
EATON HMCP070J2C Circuit Breaker Feed-thru 70 Amp 600vac 3p 65kaic@480v | AG8PVP HMCP070J2C3Frame J-K-€913.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMCP150T4CA02 Motor Circuit Protector, 150A, 3-Pole, 450-1500A, Non-Aluminum
€5,053.55 /unit