EATON HMCP030H1S06 | BH3EPV

EATON HMCP030H1S06 Hmcp Motor Circuit Protector, 600 VAC, 250 VDC, 30A, 3P, Magnetic Trip

Item: BH3EPV Model: HMCP030H1S06
In Stock

Get it by Tuesday, Jun 17

€3,705.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
Amps Rating30A
Frame SizeFrame F
Height6"
Length3.38"
Magnetic Trip Range90-300A
Max. Voltage250/600V
Number Of Poles3
SeriesSeries C
TerminalsLine And Load
TypeMotor Circuit Protector
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEC SNT1LP12KSNT1LP12K€651.76
EATON SNT1LP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VED SNT1LP18KSNT1LP18K€651.76
EATON SNT1RP03K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEE SNT1RP03KSNT1RP03K€651.76
EATON SNT1RP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEG SNT1RP12KSNT1RP12K€651.76
EATON SNT1RP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEH SNT1RP18KSNT1RP18K€651.76
EATON SNT2P04K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEJ SNT2P04KSNT2P04K€678.98
EATON SNT2P06K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEK SNT2P06KSNT2P06K€678.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMCP030H1S06 Hmcp Motor Circuit Protector, 600 VAC, 250 VDC, 30A, 3P, Magnetic Trip
€3,705.83 /unit