EATON HLDDC21200WK | BH3DWB

EATON HLDDC21200WK Molded Case Circuit Breaker, 250 VDC, 1200A, 50 kA Interrupt, 4P

Item: BH3DWB Model: HLDDC21200WK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating1200A
Circuit Breaker TypeHld
ClassV DC
FrameL
Height13.3"
Interrupt Rating50 KAIC at 250V DC
Length13"
Number Of Poles4
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
Voltage Rating250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width13.3"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)33.78
Ship length (cm)33.02
Ship width (cm)33.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFDDC2100KL | BH3BWY HFDDC2100KLHFDDC2100KL€2,660.63
EATON HFDDC2150KW | BH3BXB HFDDC2150KWHFDDC2150KW-
RFQ
EATON HFDDC2150K | BH3BXD HFDDC2150KHFDDC2150K€5,781.47
EATON HFDDC2150KL | BH3BXF HFDDC2150KLHFDDC2150KL€5,911.47
EATON HFDDC2225KW | BH3BXJ HFDDC2225KWHFDDC2225KW€5,655.13
EATON HFDDC2225KL | BH3BXU HFDDC2225KLHFDDC2225KL€5,911.47
EATON HFDDC2225K | BH3BXX HFDDC2225KHFDDC2225K€5,781.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HLDDC21200WK Molded Case Circuit Breaker, 250 VDC, 1200A, 50 kA Interrupt, 4P