EATON HLD3500A08S12 | BH3DTA

EATON HLD3500A08S12 Molded Case Circuit Breaker, L-Frame, Hld Type, 3-Pole, 600 Vac, 250 Vdc, 500A

Item: BH3DTA Model: HLD3500A08S12
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length10 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.06"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)20.96
Ship length (cm)27.31
Ship width (cm)10.31
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HLD3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 65kaic@480v | AG8PRN HLD3300HLD3300-
RFQ
EATON HLD3350 Circuit Breaker Feed-thru 350 Amp 600vac 3p 65kaic@480v | AG8PRP HLD3350HLD3350€8,406.22
EATON HLD3400 Circuit Breaker Feed-thru 400 Amp 600vac 3p 65kaic@480v | AG8PRQ HLD3400HLD3400€8,406.22
EATON HLD3450 Circuit Breaker Feed-thru 450 Amp 600vac 3p 65kaic@480v | AG8PRR HLD3450HLD3450€8,406.22
EATON HLD3500 Circuit Breaker Feed-thru 500 Amp 600vac 3p 65kaic@480v | AG8PRT HLD3500HLD3500€8,406.22
EATON HLD3600 Circuit Breaker Feed-thru 600 Amp 600vac 3p 65kaic@480v | AG8PRU HLD3600HLD3600€8,406.22
EATON HLD2400 | BH3DNM HLD2400HLD2400-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HLD3500A08S12 Molded Case Circuit Breaker, L-Frame, Hld Type, 3-Pole, 600 Vac, 250 Vdc, 500A