EATON HKW4315V | BH3DMG

EATON HKW4315V Molded Case Circuit Breaker, Hkw Type, 4-Pole, 315A, 600 Vac, 250 Vdc, Line And Load

Item: BH3DMG Model: HKW4315V
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HKW3200VD14X30 | BH3DLD HKW3200VD14X30HKW3200VD14X30-
RFQ
EATON HKW3315 | BH3DLE HKW3315HKW3315-
RFQ
EATON HKW3200V | BH3DLF HKW3200VHKW3200V€11,600.34
EATON HKW3250A06S42 | BH3DLG HKW3250A06S42HKW3250A06S42-
RFQ
EATON HKW3315VD14X29 | BH3DLJ HKW3315VD14X29HKW3315VD14X29€10,545.77
EATON HKW3200 | BH3DLK HKW3200HKW3200€11,600.34
EATON HKW3250 | BH3DLL HKW3250HKW3250€11,600.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HKW4315V Molded Case Circuit Breaker, Hkw Type, 4-Pole, 315A, 600 Vac, 250 Vdc, Line And Load