EATON HKD2350S10 | BH3CYP

EATON HKD2350S10 Molded Case Circuit Breaker, K-Frame, Hkd Type, 2-Pole, 350A, 600 Vac, 250 Vdc, Line/Load

Item: BH3CYP Model: HKD2350S10
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HKD3100 Circuit Breaker Feed-thru 100 Amp 600vac 3p 65kaic@480v | AG8PPQ HKD3100HKD3100€4,573.22
EATON HKD3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 65kaic@480v | AG8PPR HKD3125HKD3125€4,573.22
EATON HKD3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 65kaic@480v | AG8PPT HKD3175HKD3175€4,573.22
EATON HKD3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 65kaic@480v | AG8PPU HKD3200HKD3200€4,573.22
EATON HKD3225 Circuit Breaker Feed-thru 225 Amp 600vac 3p 65kaic@480v | AG8PPV HKD3225HKD3225€4,573.22
EATON HKD3250 Circuit Breaker Feed-thru 250 Amp 600vac 3p 65kaic@480v | AG8PPW HKD3250HKD3250€4,573.22
EATON HKD3350 Circuit Breaker Feed-thru 350 Amp 600vac 3p 65kaic@480v | AG8PPY HKD3350HKD3350€4,573.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HKD2350S10 Molded Case Circuit Breaker, K-Frame, Hkd Type, 2-Pole, 350A, 600 Vac, 250 Vdc, Line/Load