EATON HJD4200X | BH3CUN

EATON HJD4200X Molded Case Circuit Breaker, Hjd Type, 4-Pole, 200A, 600 Vac, 250 Vdc, Load Side

Item: BH3CUN Model: HJD4200X
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight12.6 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)13.97
Ship length (cm)10.31
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HJD3070 Circuit Breaker Feed-thru 70 Amp 600vac 3p 65kaic@480v | AG8PLY HJD3070HJD3070-
RFQ
EATON HJD3090 Circuit Breaker Feed-thru 90 Amp 600vac 3p 65kaic@480v | AG8PLZ HJD3090HJD3090-
RFQ
EATON HJD3100 Circuit Breaker Feed-thru 100 Amp 600vac 3p 65kaic@480v | AG8PMA HJD3100HJD3100€3,613.70
EATON HJD3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 65kaic@480v | AG8PMB HJD3125HJD3125€3,613.70
EATON HJD3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 65kaic@480v | AG8PMC HJD3150HJD3150€3,613.70
EATON HJD3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 65kaic@480v | AG8PMD HJD3175HJD3175€3,613.70
EATON HJD3225 Circuit Breaker Feed-thru 225 Amp 600vac 3p 65kaic@480v | AG8PMF HJD3225HJD3225€3,613.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HJD4200X Molded Case Circuit Breaker, Hjd Type, 4-Pole, 200A, 600 Vac, 250 Vdc, Load Side