EATON HFWF3040L | BH3CLP

EATON HFWF3040L Molded Case Circuit Breaker, Type Hfwf, 3-Pole, 40A, 240 Vac, 70 Kaic At 240 Vac

Item: BH3CLP Model: HFWF3040L
In Stock

Get it by Friday, Jun 13

€4,072.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFWF1016VL | BH3CHY HFWF1016VLHFWF1016VL€1,062.17
EATON HFWF1020VL | BH3CJB HFWF1020VLHFWF1020VL€1,062.17
EATON HFWF1020L | BH3CJF HFWF1020LHFWF1020L-
RFQ
EATON HFWF1050VL | BH3CJG HFWF1050VLHFWF1050VL€1,416.24
EATON HFWF1040VL | BH3CJH HFWF1040VLHFWF1040VL€1,062.17
EATON HFWF1050L | BH3CJJ HFWF1050LHFWF1050L-
RFQ
EATON HFWF1025L | BH3CJK HFWF1025LHFWF1025L€1,079.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFWF3040L Molded Case Circuit Breaker, Type Hfwf, 3-Pole, 40A, 240 Vac, 70 Kaic At 240 Vac
€4,072.59 /unit