EATON HFW3080JL | BH3CGQ

EATON HFW3080JL Molded Case Circuit Breaker, Type Hfw, 3-Pole, 80A, 690 Vac, 70 Kaic At 415 Vac

Item: BH3CGQ Model: HFW3080JL
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFW3020JL | BH3CEZ HFW3020JLHFW3020JL-
RFQ
EATON HFW3016JVL | BH3CFE HFW3016JVLHFW3016JVL-
RFQ
EATON HFW3020JVL | BH3CFG HFW3020JVLHFW3020JVL€3,611.85
EATON HFW3020L | BH3CFL HFW3020LHFW3020L-
RFQ
EATON HFW3032JL | BH3CFM HFW3032JLHFW3032JL€4,950.38
EATON HFW3025JL | BH3CFN HFW3025JLHFW3025JL€4,870.55
EATON HFW3020VL | BH3CFP HFW3020VLHFW3020VL€4,460.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFW3080JL Molded Case Circuit Breaker, Type Hfw, 3-Pole, 80A, 690 Vac, 70 Kaic At 415 Vac