EATON HFDDC4015 | BH3CAN

EATON HFDDC4015 Molded Case Circuit Breaker, Type Hfd, 4-Pole, 15A, 600 Vac, 250 Vdc, 42 Kaic At 600 Vac

Item: BH3CAN Model: HFDDC4015
In Stock

Get it by Friday, Jun 13

€5,776.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeHFD
ClassV DC
FrameF
Height6"
Interrupt Rating42 kAIC at 600V AC
Length3.38"
Number Of Poles4
TerminalsLoad Side
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON HFDDC1030L | BH3BUU HFDDC1030L1600V ACHFD€892.56
EATON HFDDC1020L | BH3BUZ HFDDC1020L1600V ACHFD€948.92
EATON HFDDC1025L | BH3BVA HFDDC1025L1600V ACHFD€892.56
EATON HFDDC1015L | BH3BVF HFDDC1015L1600V ACHFD-
RFQ
EATON HFDDC1035L | BH3BVH HFDDC1035L1600V ACHFD€948.92
EATON HFDDC1045L | BH3BVL HFDDC1045L1600V ACHFD-
RFQ
EATON HFDDC1050L | BH3BVM HFDDC1050L1600V ACHFD€948.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFDDC4015 Molded Case Circuit Breaker, Type Hfd, 4-Pole, 15A, 600 Vac, 250 Vdc, 42 Kaic At 600 Vac
€5,776.88 /unit