Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HFD3110 Bolt On Circuit Breaker Fd 110 Amp 600vac 3p 65kaic@480v | AG8PEL

EATON HFD3110 Molded Case Circuit Breaker, Type Hfd, 3-Pole, 110A, 600VAC, 250 Vdc, Load Side, 50/60 Hz

Item: AG8PEL Model: HFD3110
In Stock : 8 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,869.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)10.49
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFD2225 Bolt On Circuit Breaker Fd 225 Amp 600vac 2p 65kaic@480v | AG8PDW HFD2225HFD2225€1,816.14
EATON HFD3015 Bolt On Circuit Breaker Fd 15 Amp 600vac 3p 65kaic@480v | AG8PDX HFD3015HFD3015€2,328.20
EATON HFD3020 Bolt On Circuit Breaker Fd 20 Amp 600vac 3p 65kaic@480v | AG8PDY HFD3020HFD3020€2,295.99
EATON HFD3025 Bolt On Circuit Breaker Fd 25 Amp 600vac 3p 65kaic@480v | AG8PDZ HFD3025HFD3025€1,366.19
EATON HFD3030 Bolt On Circuit Breaker Fd 30 Amp 600vac 3p 65kaic@480v | AG8PEA HFD3030HFD3030€1,180.07
EATON HFD3035 Bolt On Circuit Breaker Fd 35 Amp 600vac 3p 65kaic@480v | AG8PEB HFD3035HFD3035€1,461.23
EATON HFD3040 Bolt On Circuit Breaker Fd 40 Amp 600vac 3p 65kaic@480v | AG8PEC HFD3040HFD3040€2,061.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFD3110 Molded Case Circuit Breaker, Type Hfd, 3-Pole, 110A, 600VAC, 250 Vdc, Load Side, 50/60 Hz
€2,869.58 /unit