EATON HFD3100LS01 | BH3BNK

EATON HFD3100LS01 Molded Case Circuit Breaker, F-Frame, Type Hfd, 3-Pole, 100A, 600 Vac, 250 Vdc, 50/60 Hz

Item: BH3BNK Model: HFD3100LS01
In Stock

Get it by Tuesday, Jun 17

€4,051.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFD3070LA02 | BH3BGD HFD3070LA02HFD3070LA02€2,384.25
EATON HFD3070LA04 | BH3BGE HFD3070LA04HFD3070LA04€2,489.26
EATON HFD3070LBP10 | BH3BGF HFD3070LBP10HFD3070LBP10-
RFQ
EATON HFD3070L | BH3BGG HFD3070LHFD3070L€2,221.12
EATON HFD3070LS05 | BH3BGH HFD3070LS05HFD3070LS05-
RFQ
EATON HFD3070LS06 | BH3BGJ HFD3070LS06HFD3070LS06€2,591.62
EATON HFD3070LS21 | BH3BGK HFD3070LS21HFD3070LS21-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFD3100LS01 Molded Case Circuit Breaker, F-Frame, Type Hfd, 3-Pole, 100A, 600 Vac, 250 Vdc, 50/60 Hz
€4,051.76 /unit