EATON HDYBU210300S | BH9XLG

EATON HDYBU210300S Power Pedestals For Rv Park Hook-Ups, Unmetered, Hatteras Light, 13W, Amber Lens Color

Item: BH9XLG Model: HDYBU210300S
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Pedestal
BusSingle Phase 1/4 Stud Copper Bus Bar
Height29"
Length14"
Lens ColorAmber
Notes20A GFIS Are Not Metered
Special FeaturesIncludes Photocell, Lighting Protection And 3/4-Inch 1/4-Turn Ball Valve With 3/4-Inch Hose Bib (With Stand Only)
TypeUnmetered, Hatteras Light
WarrantyLimited Lifetime Warranty On Housing
Wattage13 W
Width14"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)73.66
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON RDYBU000000M | BH6PRB RDYBU000000M-€1,780.18
RFQ
EATON RDYBU14030DM | BH6PRC RDYBU14030DM29"€1,636.60
EATON RDYBU100000M | BH6PRE RDYBU100000M-€1,982.63
RFQ
EATON RDYBU12010DM | BH6PRM RDYBU12010DM-€2,379.94
RFQ
EATON HDYBU000000C | BH9XKN HDYBU000000C14"€1,551.98
EATON HDYBU100300S | BH9XKT HDYBU100300S29"€1,492.58
EATON HDYBU12010DC | BH9XKU HDYBU12010DC14"€2,194.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HDYBU210300S Power Pedestals For Rv Park Hook-Ups, Unmetered, Hatteras Light, 13W, Amber Lens Color