EATON HDYBU120100S | BH9XKV

EATON HDYBU120100S Unmetered Power Outlet Panel, 125 V, 30/20 A

Item: BH9XKV Model: HDYBU120100S
In Stock

Get it by Thursday, Jun 12

€2,003.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Pedestal
Height14"
Length10"
TypeRV Power Pedestal
Width10"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)35.56
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON RDYBU000000M | BH6PRB RDYBU000000M-€1,780.18
RFQ
EATON RDYBU14030DM | BH6PRC RDYBU14030DM29"€1,636.60
EATON RDYBU100000M | BH6PRE RDYBU100000M-€1,982.63
RFQ
EATON RDYBU12010DM | BH6PRM RDYBU12010DM-€2,379.94
RFQ
EATON HDYBU000000C | BH9XKN HDYBU000000C14"€1,551.98
EATON HDYBU100300S | BH9XKT HDYBU100300S29"€1,492.58
EATON HDYBU12010DC | BH9XKU HDYBU12010DC14"€2,194.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HDYBU120100S Unmetered Power Outlet Panel, 125 V, 30/20 A
€2,003.63 /unit