EATON HCUE100D6N1 | BH9XKA

EATON HCUE100D6N1 Active Harmonic Correction Unit, 3-Phase, 3 Kw Power Rating, 600 VAC, 100 A

Item: BH9XKA Model: HCUE100D6N1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarmonic Correction Unit
Product Datasheeteaton-hcue050d6n1.pdf

Documentation:

Product Variants

ProductModelMPNPrice
EATON HCU2060D5N1 | BH9XHT HCU2060D5N1HCU2060D5N1-
RFQ
EATON HCUE050D5N1 | BH9XJR HCUE050D5N1HCUE050D5N1-
RFQ
EATON HCUE050D6N12 | BH9XJU HCUE050D6N12HCUE050D6N12-
RFQ
EATON HCUE050D6N1 | BH9XJV HCUE050D6N1HCUE050D6N1-
RFQ
EATON HCUE300D5N12 | BH9XJW HCUE300D5N12HCUE300D5N12-
RFQ
EATON HCUE050D5N12 | BH9XJX HCUE050D5N12HCUE050D5N12-
RFQ
EATON HCUE100D6N12 | BH9XJY HCUE100D6N12HCUE100D6N12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HCUE100D6N1 Active Harmonic Correction Unit, 3-Phase, 3 Kw Power Rating, 600 VAC, 100 A