EATON HBAX1020 | BH9XGP

EATON HBAX1020 Thermal Magnetic Circuit Breaker, 30 A, 42 Kaic, 1-Pole, 120/240 V, Non-Interchangeable

Item: BH9XGP Model: HBAX1020
In Stock

Get it by Tuesday, Jun 17

€298.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeHBAX
Height4 4/5"
Interrupt Rating42 kAIC
Length3.7"
Mounting TypeBolt-on
NotesHacr Rated
Number Of Poles1
Quantity17
Trip TypeNon Interchangeable
TypeQuicklag Industrial Thermal-magnetic Circuit Breaker
Voltage120/240V
Warranty1 yr.
Weight0.4 lbs.
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)12.19
Ship length (cm)9.4
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON HBAX1030 | BH9XGU HBAX10301120/240VHBAX€339.67
EATON HBAX1045 | BH9XGV HBAX10451120/240VHBAX€339.67
EATON HBAX1015 | BH9XGW HBAX10151120/240VHBAX-
RFQ
EATON HBAX1040 | BH9XGX HBAX10401120/240VHBAX€325.68
EATON HBAX1050 | BH9XGY HBAX10501120/240VHBAX€339.67
EATON HBAX2015 | BH9XGZ HBAX20152120/240VHBAX€591.58
EATON HBAX2030 | BH9XHA HBAX20302120/240VHBAX€614.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HBAX1020 Thermal Magnetic Circuit Breaker, 30 A, 42 Kaic, 1-Pole, 120/240 V, Non-Interchangeable
€298.29 /unit