EATON H48M28T7516 | BH9XFW

EATON H48M28T7516 Nonlinear Ventilated Transformer, 75 KVA, 480 DeltaV, 208Y/120 VAC, 3-Phase, 60 Hz

Item: BH9XFW Model: H48M28T7516
In Stock

Get it by Wednesday, Jun 11

€9,457.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Frame942
Frequency Rating60 Hz
Height43"
Insulation220 AAC
Kva Rating75 kVA
Length24"
MaterialAluminum
Modification 1Electrostatic Shield
MountingFloor Or Wall
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Phase3
Primary Voltage480V
Secondary Voltage208Y/120V
Sound LevelNEMA ST-20
Special FeaturesK-Factor 4
Tap Size2 At +2.5%, 4 At -2.5%
Temp. Rise150°C
TypeEnergy-efficient Ventilated Transformer
Voltage Rating120/208-480V AC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS59
Width30 1/2"
Wiring Connection283B

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)109.22
Ship length (cm)60.96
Ship width (cm)77.47
Country of OriginUS

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H48M28T7516 Nonlinear Ventilated Transformer, 75 KVA, 480 DeltaV, 208Y/120 VAC, 3-Phase, 60 Hz
€9,457.77 /unit