EATON H48G28T09 | BH9XBA

EATON H48G28T09 Non Linear Transformer, 3-Phase, PV 480V, SV 208Y/120V, 9 KVA, Aluminum Coil, Frame 912B

Item: BH9XBA Model: H48G28T09
In Stock

Get it by Tuesday, Jun 17

€5,683.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignK-4
Frame912B
Frequency Rating60 Hz
Height30"
Kva Rating9 kVA
Length16 1/2"
Phase3
Primary Voltage480V
Secondary Voltage208Y/120V
Special FeaturesElectrostatically Shielded
Tap Size2 At -5% FCBN
Temp. Rise150°C
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS38
Width23"

Shipping Info:

Ship weight (kg) 88.2
Ship height (cm)76.2
Ship length (cm)41.91
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H48G28T09 Non Linear Transformer, 3-Phase, PV 480V, SV 208Y/120V, 9 KVA, Aluminum Coil, Frame 912B
€5,683.81 /unit