Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON H29004-250R Hydraulic Hose 1/4 Inch Inside Diameter x 250 Feet 6500 Psi | AF6XTV 20LW98

EATON H29004-250R Hydraulic Hose, 5800 psi, 1/4 Inch Hose I.D., 29/32 Inch Hose O.D., 250 ft Hose Lg

Item: AF6XTV Model: H29004-250RCross Ref: 20LW98
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,225.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Abrasion ResistanceStandard
ApplicationConstruction.
Burst Pressure26000 psi
ColorBlack
Conditional Temperature Range-40°F to +158°F, -40°F to +260°F
Construction2-ply braid
Cover MaterialPVC, Nitrile Blend
Dash Size4
Height0.59"
Hose FittingsZ
Impulse Cycle Life200000 Cycles
Inside Dia.1/4"
Lay Line StyleEmbossed
Length250 ft.
Length Configuration50, 250, 500
Max. Operating Temp.260°F
Min. Bend Radius4"
Min. Operating Temp.-40°F
Outside Dia.0.59"
Package FormReel
Reinforcement MaterialSteel Wire
Tube MaterialSynthetic Rubber
Wall Thickness0.17"
WarrantyHydraulics Warranty
Width0.59"
Working Pressure6500 psi
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1/4"
Hose Length250 ft.
Hose Outside Dia.29/32"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F5800 psi
StandardsEN853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT TYPE S

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.5
Ship length (cm)55.88
Ship width (cm)1.5
HS code4009410000
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusBurst PressureInside Dia.Cover MaterialTube MaterialColorPrice
EATON H29004-500R Hydraulic Hose 1/4 Inch Inside Diameter x 500 Feet 6500 Psi | AF6XTW 20LW99 H29004-500R44"26000 psi1/4"PVC, Nitrile BlendSynthetic RubberBlack€4,117.38
EATON H29006-250R Hydraulic Hose 3/8 Inch Inside Diameter x 250 Feet 5800 Psi | AF6XTY 20LX02 H29006-250R65"23200 psi0.38"PVC, Nitrile BlendSynthetic RubberBlack€3,127.71
EATON H29006-500R Hydraulic Hose 3/8 Inch Inside Diameter x 500 Feet 5800 Psi | AF6XTZ 20LX03 H29006-500R65"23200 psi0.38"PVC, Nitrile BlendSynthetic RubberBlack€4,061.88
EATON H29008-250R Hydraulic Hose 1/2 Inch Inside Diameter x 250 Feet 5000 Psi | AF6XUB 20LX05 H29008-250R87"20000 psi1/2"PVC, Nitrile BlendSynthetic RubberBlack€2,377.66
EATON H29008-500R Hydraulic Hose 5/8 Inch Inside Diameter x 500 Feet 5000 Psi | AF6XUC 20LX06 H29008-500R87"20000 psi1/2"PVC, Nitrile BlendSynthetic RubberBlack€4,402.76
EATON H29010-250R Hydraulic Hose 5/8 Inch Inside Diameter x 250 Feet 4000 Psi | AF6XUE 20LX08 H29010-250R108"16000 psi0.63"PVC, Nitrile BlendSynthetic RubberBlack€2,962.10
EATON H29012-250R Hydraulic Hose 3/4 Inch Inside Diameter x 250 Feet 3500 Psi | AF6XUG 20LX10 H29012-250R129 1/2"14000 psi3/4"PVC, Nitrile BlendSynthetic RubberBlack€4,553.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H29004-250R Hydraulic Hose, 5800 psi, 1/4 Inch Hose I.D., 29/32 Inch Hose O.D., 250 ft Hose Lg
€2,225.59 /unit