EATON H055432-10-SSCE Chemical Hose, 2 Inch I.D., Red, 10 ft. Length | CH9VEU

EATON H055432-10-SSCE Chemical Hose, 2 Inch Hose I.D., Red, 10 ft Hose Lg

Item: CH9VEU Model: H055432-10-SSCECross Ref: 45CU72
In Stock

Get it by Friday, Jun 13

€982.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Bend Radius10"
Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%)
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A Material316 Stainless Steel
Hose Fitting A Size2"
Hose Fitting A TypeCam and Groove C
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size2"
Hose Fitting B TypeCam and Groove E
Hose Inside Dia.2"
Hose Length10 ft.
Hose Outside Dia.2 39/64"
Hose Tube MaterialUHMW PE
Max. Working Pressure @ 70 F500 psi
Not Recommended ChemicalsAutomatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
Safety Factor4:1
StandardsFDA
Temp. Range-40°F to 250°F

Shipping Info:

Ship weight (kg) 13.5

Product Variants

ProductModelMPNPrice
EATON H052364-PUR-50 Bulk Chemical Hose, 4 Inch Inside Dia., Purple, 15 Inch Bend Radius, 50 ft. Length | CH9TTW H052364-PUR-50H052364-PUR-50€2,933.05
EATON H052324-GRN-25 Bulk Chemical Hose, 1 1/2 Inch Inside Dia., Green, 25 ft. Length | CH9TTX H052324-GRN-25H052324-GRN-25€637.73
EATON H052312-GRN-50 Bulk Chemical Hose, 3/4 Inch Inside Dia., Green, 4 Inch Bend Radius, 50 ft. Length | CH9TTY H052312-GRN-50H052312-GRN-50€935.63
EATON H052364-PUR-25 Bulk Chemical Hose, 4 Inch Inside Dia., Purple, 15 Inch Bend Radius, 25 ft. Length | CH9TTZ H052364-PUR-25H052364-PUR-25€1,469.50
EATON H034524-25 Bulk Chemical Hose, 1 1/2 Inch Inside Dia., Yellow, 4 Inch Bend Radius, 25 ft. Length | CH9TUA H034524-25H034524-25€814.22
EATON H052348-PUR-25 Bulk Chemical Hose, 3 Inch Inside Dia., Purple, 9 Inch Bend Radius, 25 ft. Length | CH9TUB H052348-PUR-25H052348-PUR-25€1,119.12
EATON H052316-GRN-25 Bulk Chemical Hose, 1 Inch Inside Dia., Green, 5 1/2 Inch Bend Radius, 25 ft. Length | CH9TUC H052316-GRN-25H052316-GRN-25€483.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H055432-10-SSCE Chemical Hose, 2 Inch Hose I.D., Red, 10 ft Hose Lg
€982.27 /unit