EATON H052324-PUR-50 Bulk Chemical Hose, 1 1/2 Inch Inside Dia., Purple, 50 ft. Length | CH9TUF

EATON H052324-PUR-50 Bulk Chemical Hose, 1 1/2 Inch Hose I.D., Purple, 7 1/2 Inch Bend Radius, 50 ft Hose Lg

Item: CH9TUF Model: H052324-PUR-50Cross Ref: 55AP24
In Stock

Get it by Thursday, Jun 12

€1,479.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Hose
Bend Radius7 1/2"
Burst Pressure1200 psi
Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%)
Hose ColorPurple
Hose ConfigurationBulk Hose
Hose Cover MaterialEPDM
Hose Inside Dia.1 1/2"
Hose Length50 ft.
Hose Outside Dia.2 1/8"
Hose Reinforcement Material2ply fiber
Hose Tube MaterialUHMW PE
Max. Working Pressure @ 70 F300 psi
Not Recommended ChemicalsAutomatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
Safety Factor4:1
StandardsFDA
Static Control WireNo
Temp. Range-40°F to 250°F

Shipping Info:

Ship weight (kg) 20.7

Product Variants

ProductModelMPNPrice
EATON H052364-PUR-50 Bulk Chemical Hose, 4 Inch Inside Dia., Purple, 15 Inch Bend Radius, 50 ft. Length | CH9TTW H052364-PUR-50H052364-PUR-50€2,933.05
EATON H052324-GRN-25 Bulk Chemical Hose, 1 1/2 Inch Inside Dia., Green, 25 ft. Length | CH9TTX H052324-GRN-25H052324-GRN-25€637.73
EATON H052312-GRN-50 Bulk Chemical Hose, 3/4 Inch Inside Dia., Green, 4 Inch Bend Radius, 50 ft. Length | CH9TTY H052312-GRN-50H052312-GRN-50€935.63
EATON H052364-PUR-25 Bulk Chemical Hose, 4 Inch Inside Dia., Purple, 15 Inch Bend Radius, 25 ft. Length | CH9TTZ H052364-PUR-25H052364-PUR-25€1,469.50
EATON H034524-25 Bulk Chemical Hose, 1 1/2 Inch Inside Dia., Yellow, 4 Inch Bend Radius, 25 ft. Length | CH9TUA H034524-25H034524-25€814.22
EATON H052348-PUR-25 Bulk Chemical Hose, 3 Inch Inside Dia., Purple, 9 Inch Bend Radius, 25 ft. Length | CH9TUB H052348-PUR-25H052348-PUR-25€1,119.12
EATON H052316-GRN-25 Bulk Chemical Hose, 1 Inch Inside Dia., Green, 5 1/2 Inch Bend Radius, 25 ft. Length | CH9TUC H052316-GRN-25H052316-GRN-25€483.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H052324-PUR-50 Bulk Chemical Hose, 1 1/2 Inch Hose I.D., Purple, 7 1/2 Inch Bend Radius, 50 ft Hose Lg
€1,479.53 /unit