EATON H052316PR-20-SSCE Chemical Hose, 1 Inch I.D., Purple, 20 ft. Length | CH9VEY

EATON H052316PR-20-SSCE Chemical Hose, 1 Inch Hose I.D., Purple, 20 ft Hose Lg

Item: CH9VEY Model: H052316PR-20-SSCECross Ref: 45CU82
In Stock

Get it by Tuesday, Jun 17

€746.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Bend Radius5 1/2"
Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Citric Acid 50%, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), min.eral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitrogen Gas, Oxygen, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Stoddard Solvent (min.eral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
Hose ColorPurple
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A Material316 Stainless Steel
Hose Fitting A Size1"
Hose Fitting A TypeCam and Groove C
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size1"
Hose Fitting B TypeCam and Groove E
Hose Inside Dia.1"
Hose Length20 ft.
Hose Outside Dia.1 17/32"
Hose Tube MaterialUHMW PE
Max. Working Pressure @ 70 F300 psi
Not Recommended ChemicalsAmmonia (Liquids), Nitric Acid (Concentrated Solution), Steam
Safety Factor4:1
StandardsFDA
Temp. Range-40°F to 250°F

Shipping Info:

Ship weight (kg) 10.8

Product Variants

ProductModelMPNPrice
EATON H052364-PUR-50 Bulk Chemical Hose, 4 Inch Inside Dia., Purple, 15 Inch Bend Radius, 50 ft. Length | CH9TTW H052364-PUR-50H052364-PUR-50€2,933.05
EATON H052324-GRN-25 Bulk Chemical Hose, 1 1/2 Inch Inside Dia., Green, 25 ft. Length | CH9TTX H052324-GRN-25H052324-GRN-25€637.73
EATON H052312-GRN-50 Bulk Chemical Hose, 3/4 Inch Inside Dia., Green, 4 Inch Bend Radius, 50 ft. Length | CH9TTY H052312-GRN-50H052312-GRN-50€935.63
EATON H052364-PUR-25 Bulk Chemical Hose, 4 Inch Inside Dia., Purple, 15 Inch Bend Radius, 25 ft. Length | CH9TTZ H052364-PUR-25H052364-PUR-25€1,469.50
EATON H034524-25 Bulk Chemical Hose, 1 1/2 Inch Inside Dia., Yellow, 4 Inch Bend Radius, 25 ft. Length | CH9TUA H034524-25H034524-25€814.22
EATON H052348-PUR-25 Bulk Chemical Hose, 3 Inch Inside Dia., Purple, 9 Inch Bend Radius, 25 ft. Length | CH9TUB H052348-PUR-25H052348-PUR-25€1,119.12
EATON H052316-GRN-25 Bulk Chemical Hose, 1 Inch Inside Dia., Green, 5 1/2 Inch Bend Radius, 25 ft. Length | CH9TUC H052316-GRN-25H052316-GRN-25€483.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H052316PR-20-SSCE Chemical Hose, 1 Inch Hose I.D., Purple, 20 ft Hose Lg
€746.79 /unit