EATON H034948-20-ALCE Material Hose, 3 Inch Inside Dia., 20 ft. Length, 150 psi, 3 Inch Fitting Size, EPDM | CJ2UHZ

EATON H034948-20-ALCE Material Hose, 3 Inch Inside Dia., 20 ft. Length, 150 psi, 3 Inch Fitting Size, EPDM

Item: CJ2UHZ Model: H034948-20-ALCECross Ref: 48RJ55
In Stock

Get it by Friday, Jun 13

€1,083.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaterial Hose
Hose ColorBrown
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A MaterialAluminum
Hose Fitting A Size3"
Hose Fitting A TypeCam and Groove C
Hose Fitting B MaterialAluminum
Hose Fitting B Size3"
Hose Fitting B TypeCam and Groove E
Hose Inside Dia.3"
Hose Length20 ft.
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F150 psi
Not Recommended ChemicalsAutomatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
Safety Factor4:1
Temp. Range-40°F to 158°F

Shipping Info:

Ship weight (kg) 25.2

Product Variants

ProductModelMPNPrice
EATON H031980-100 Material Hose, 5 Inch Inside Dia., 100 ft. Length, 75 psi, Natural Rubber, Black | CJ2UHJ H031980-100H031980-100€5,249.74
EATON H031980-20-ALCC Material Hose, 5 Inch Inside Dia., 20 ft. Length, 75 psi, 5 Inch Fitting Size, SBR | CJ2UHK H031980-20-ALCCH031980-20-ALCC€1,459.04
EATON H052180-20-ALCE Material Hose, 5 Inch Inside Dia., 20 ft. Length, 75 psi, 5 Inch Fitting Size, SBR | CJ2UHL H052180-20-ALCEH052180-20-ALCE€1,601.64
EATON H034964-20-ALCE Material Hose, 4 Inch Inside Dia., 20 ft. Length, 100 psi, 4 Inch Fitting Size, EPDM | CJ2UHM H034964-20-ALCEH034964-20-ALCE€1,416.57
EATON H034948-20-ALCC Material Hose, 3 Inch Inside Dia., 20 ft. Length, 150 psi, 3 Inch Fitting Size, EPDM | CJ2UHN H034948-20-ALCCH034948-20-ALCC€978.16
EATON H052164-20-ALCC Material Hose, 4 Inch Inside Dia., 20 ft. Length, 75 psi, 4 Inch Fitting Size, SBR | CJ2UHP H052164-20-ALCCH052164-20-ALCC€1,144.04
EATON H052180-100 Material Hose, 5 Inch Inside Dia., 100 ft. Length, 75 psi, SBR, Black | CJ2UHQ H052180-100H052180-100€6,119.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H034948-20-ALCE Material Hose, 3 Inch Inside Dia., 20 ft. Length, 150 psi, 3 Inch Fitting Size, EPDM
€1,083.04 /unit