EATON GNH312533M | BH9WJH

EATON GNH312533M Molded Case Circuit Breaker, Ng-Frame, Type Gn, 3-Pole, 1250A, 600 Vac, Line And Load

Item: BH9WJH Model: GNH312533M
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1250A
Circuit Breaker TypeGN
FrameNG
Height8 1/4"
Interrupt Rating65 kAIC at 480V AC, 35 kAIC at 600V AC
Length5 1/2"
Mounting HardwareMetric
Number Of Poles3
TerminalsLine And Load
Trip TypeElectronic LS
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON GNH308033M | BH9WJJ GNH308033MGN3600V AC-
RFQ
EATON GNH316033M | BH9WJP GNH316033MGN3600V AC-
RFQ
EATON GNS308033M | BH9WJQ GNS308033MGN3600V AC-
RFQ
EATON GNS316033M | BH9WJR GNS316033MGN3600V AC-
RFQ
EATON GNS312533M | BH9WKA GNS312533MGN3600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GNH312533M Molded Case Circuit Breaker, Ng-Frame, Type Gn, 3-Pole, 1250A, 600 Vac, Line And Load