EATON GLS7300FAM | BH9WGF

EATON GLS7300FAM Molded Case Circuit Breaker, Lg-Frame, Type Gl, 4-Pole, 300A, 600 Vac, Line/Load End Caps

Item: BH9WGF Model: GLS7300FAM
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating300A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeGL
FrameLG
Generator Rating100% Protected Neutral Pole
Height5 12/25"
Interrupt Rating45 kAIC at 415V AC, 50 kAIC at 480V AC, 25 kAIC at 600V AC, 85 kAIC at 240V AC
Length4.09"
Mounting HardwareMetric
Number Of Poles4
Protection Type100% Protected Neutral Pole
TerminalsLine And Load End Caps
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 7.065
Ship height (cm)13.92
Ship length (cm)10.39
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON LGC3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 100kaic@480v | AG8RGV LGC3250FAG3LG--€8,995.66
EATON LGE3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8RGW LGE3250FAG3LG---
RFQ
EATON LGE3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 35kaic@480v | AG8RGX LGE3300FAG3LG--€3,683.35
EATON LGE340033G Circuit Breaker Feed-thru 400 Amp 600vac 3p 35kaic@480v | AG8RGZ LGE340033G3LG--€5,001.51
EATON LGH3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 65kaic@480v | AG8RHC LGH3300FAG3LG--€5,556.93
EATON LGS3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 50kaic@480v | AG8RHG LGS3250FAG3LG--€4,705.71
EATON LGS3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 50kaic@480v | AG8RHH LGS3300FAG3LG---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GLS7300FAM Molded Case Circuit Breaker, Lg-Frame, Type Gl, 4-Pole, 300A, 600 Vac, Line/Load End Caps