EATON GJH310036M | BH9VND

EATON GJH310036M Molded Case Circuit Breaker, Jg-Frame, Type Gj, 3-Pole, 100A, 600 Vac, Line/Load End Caps

Item: BH9VND Model: GJH310036M
In Stock

Get it by Tuesday, Jun 10

€5,094.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeGJ
FrameJG
Height7"
Interrupt Rating65 kAIC at 480V AC, 25 kAIC at 600V AC, 70 kAIC at 415V AC, 100 kAIC at 240V AC
Length3 11/25"
Mounting HardwareMetric
Number Of Poles3
TerminalsLine And Load End Caps
Trip TypeElectronic LSIG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)17.78
Ship length (cm)8.74
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGC305032G | BH4EKW JGC305032GJG3600V AC/250V DC-
RFQ
EATON JGC305036G | BH4EKX JGC305036GJG3600V AC/250V DC€6,350.50
EATON JGC310032G | BH4ELH JGC310032GJG3600V AC/250V DC€5,631.80
EATON JGC316032G | BH4ELV JGC316032GJG3600V AC€5,631.80
EATON JGC310036G | BH4ELX JGC310036GJG3600V AC/250V DC-
RFQ
EATON JGC316036G | BH4EMD JGC316036GJG3600V AC€6,350.50
EATON JGC325032G | BH4EMR JGC325032GJG3600V AC€5,930.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GJH310036M Molded Case Circuit Breaker, Jg-Frame, Type Gj, 3-Pole, 100A, 600 Vac, Line/Load End Caps
€5,094.65 /unit