EATON GJE305036M | BH9VHV

EATON GJE305036M Molded Case Circuit Breaker, Jg-Frame, 3-Pole, 50A, 600 Vac, 25 Kaic At 415/480 Vac

Item: BH9VHV Model: GJE305036M
In Stock

Get it by Tuesday, Jun 10

€2,892.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating50A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeGJ
FrameJG
Height7"
Interrupt Rating25 kAIC at 415/480V AC, 65 kAIC at 240V AC, 18 kAIC at 600V AC
Length3 11/25"
Mounting HardwareMetric
Number Of Poles3
TerminalsLine And Load End Caps
Trip TypeElectronic LSIG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)17.78
Ship length (cm)8.74
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGC305032G | BH4EKW JGC305032GJG3600V AC/250V DC-
RFQ
EATON JGC305036G | BH4EKX JGC305036GJG3600V AC/250V DC€6,350.50
EATON JGC310032G | BH4ELH JGC310032GJG3600V AC/250V DC€5,631.80
EATON JGC316032G | BH4ELV JGC316032GJG3600V AC€5,631.80
EATON JGC310036G | BH4ELX JGC310036GJG3600V AC/250V DC-
RFQ
EATON JGC316036G | BH4EMD JGC316036GJG3600V AC€6,350.50
EATON JGC325032G | BH4EMR JGC325032GJG3600V AC€5,930.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GJE305036M Molded Case Circuit Breaker, Jg-Frame, 3-Pole, 50A, 600 Vac, 25 Kaic At 415/480 Vac
€2,892.09 /unit