EATON GHQRDEL2015 | BH9VHE

EATON GHQRDEL2015 Remote Operated Circuit Breaker, 277 VAC, 15A, 14 kA Interrupt, 2P

Item: BH9VHE Model: GHQRDEL2015
In Stock

Get it by Monday, Jun 16

€2,785.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Height3"
Interrupt Rating14 kAIC
Length4"
Number Of Poles2
Trip Type24 Vdc Solenoid Operated
Voltage277V
Width2"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageFrame SizePrice
EATON GHQ1020 Bolt On Circuit Breaker Ghq 20 Amp 277vac 1p 14kaic@277v | AG8NYQ GHQ10201GHP277VFrame GDB€165.46
EATON GHQRSP1020 Bolt On Circuit Breaker Ghqrsp 20 Amp 277vac 1p 14kaic@277v | AG8NYR GHQRSP1020-GHQRSP120/240/277/480V-€556.51
EATON GHQ2015 | BH9VGG GHQ20152GHP277/480V--
RFQ
EATON GHQ1015S | BH9VGL GHQ1015S1GHP277VFrame GDB€882.15
EATON GHQ1020S | BH9VGN GHQ1020S1GHP277VFrame GDB€433.96
EATON GHQ1030 | BH9VGQ GHQ1030----€319.19
EATON GHQ1015 | BH9VGR GHQ10151GHP277VFrame GDB€165.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHQRDEL2015 Remote Operated Circuit Breaker, 277 VAC, 15A, 14 kA Interrupt, 2P
€2,785.28 /unit