EATON GHCGFEP1050 | BH9VGM

EATON GHCGFEP1050 Molded Case Circuit Breaker, Type Ghc, 50A, 480Y/277 Vac, 125/250 Vdc, 14 Kaic At 277 Vac

Item: BH9VGM Model: GHCGFEP1050
In Stock

Get it by Monday, Jun 16

€1,504.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4 22/25"
Length2.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)12.4
Ship length (cm)6.68
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GHC1020 Circuit Breaker Feed-thru 20 Amp 277vac 1p 14kaic@277v | AG8NXM GHC1020GHC1020-
RFQ
EATON GHC1030 Circuit Breaker Feed-thru 30 Amp 277vac 1p 14kaic@277v | AG8NXN GHC1030GHC1030-
RFQ
EATON GHC1040 Circuit Breaker Feed-thru 40 Amp 277vac 1p 14kaic@277v | AG8NXP GHC1040GHC1040€165.46
EATON GHC1050 Circuit Breaker Feed-thru 50 Amp 277vac 1p 14kaic@277v | AG8NXQ GHC1050GHC1050-
RFQ
EATON GHC2015 Circuit Breaker Feed-thru 15 Amp 480vac 2p 14kaic@480v | AG8NXR GHC2015GHC2015€620.31
EATON GHC2020 Circuit Breaker Feed-thru 20 Amp 480vac 2p 14kaic@480v | AG8NXT GHC2020GHC2020€620.31
EATON GHC2025 Circuit Breaker Feed-thru 25 Amp 480vac 2p 14kaic@480v | AG8NXU GHC2025GHC2025€460.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHCGFEP1050 Molded Case Circuit Breaker, Type Ghc, 50A, 480Y/277 Vac, 125/250 Vdc, 14 Kaic At 277 Vac
€1,504.57 /unit