EATON GHC1060 | BH9VBL

EATON GHC1060 Molded Case Circuit Breaker, Type Ghc, 1-Pole, 60A, 277 Vac, 125 Vdc, 14 Kaic At 277 Vac

Item: BH9VBL Model: GHC1060
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4 22/25"
Length2.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.55 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)12.4
Ship length (cm)6.68
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GHC1020 Circuit Breaker Feed-thru 20 Amp 277vac 1p 14kaic@277v | AG8NXM GHC1020GHC1020-
RFQ
EATON GHC1030 Circuit Breaker Feed-thru 30 Amp 277vac 1p 14kaic@277v | AG8NXN GHC1030GHC1030-
RFQ
EATON GHC1040 Circuit Breaker Feed-thru 40 Amp 277vac 1p 14kaic@277v | AG8NXP GHC1040GHC1040€165.46
EATON GHC1050 Circuit Breaker Feed-thru 50 Amp 277vac 1p 14kaic@277v | AG8NXQ GHC1050GHC1050-
RFQ
EATON GHC2015 Circuit Breaker Feed-thru 15 Amp 480vac 2p 14kaic@480v | AG8NXR GHC2015GHC2015€620.31
EATON GHC2020 Circuit Breaker Feed-thru 20 Amp 480vac 2p 14kaic@480v | AG8NXT GHC2020GHC2020€620.31
EATON GHC2025 Circuit Breaker Feed-thru 25 Amp 480vac 2p 14kaic@480v | AG8NXU GHC2025GHC2025€460.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHC1060 Molded Case Circuit Breaker, Type Ghc, 1-Pole, 60A, 277 Vac, 125 Vdc, 14 Kaic At 277 Vac