Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON GHB3080S1 Bolt On Circuit Breaker Ghb 80 Amp 480vac 3p 14kaic@480v | AG8NXB

EATON GHB3080S1 Molded Case Circuit Breaker, 3-Pole, 80A, 125/250 Vdc, 120 Vac Rear W/ Left Pigtail

Item: AG8NXB Model: GHB3080S1
In Stock : 5 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,722.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4"
Length2.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)10.16
Ship length (cm)6.68
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GHB3015S1 Bolt On Circuit Breaker Ghb 15 Amp 480vac 3p 14kaic@480v | AG8NWK GHB3015S1GHB3015S1€1,347.45
EATON GHB3020S1 Bolt On Circuit Breaker Ghb 20 Amp 480vac 3p 14kaic@480v | AG8NWM GHB3020S1GHB3020S1€1,347.45
EATON GHB3030S1 Bolt On Circuit Breaker Ghb 30 Amp 480vac 3p 14kaic@480v | AG8NWQ GHB3030S1GHB3030S1€1,347.45
EATON GHB3040S1 Bolt On Circuit Breaker Ghb 40 Amp 480vac 3p 14kaic@480v | AG8NWU GHB3040S1GHB3040S1€1,347.45
EATON GHB3050S1 Bolt On Circuit Breaker Ghb 50 Amp 480vac 3p 14kaic@480v | AG8NWW GHB3050S1GHB3050S1€1,347.45
EATON GHB3070S1 Bolt On Circuit Breaker Ghb 70 Amp 480vac 3p 14kaic@480v | AG8NWZ GHB3070S1GHB3070S1€1,476.71
EATON GHBGFEP1015 Bolt On Circuit Breaker Ghb 15 Amp 277vac 1p 14kaic@277v | AG8NXF GHBGFEP1015GHBGFEP1015€938.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHB3080S1 Molded Case Circuit Breaker, 3-Pole, 80A, 125/250 Vdc, 120 Vac Rear W/ Left Pigtail
€1,722.83 /unit