EATON GHB3030I | BH9UXU

EATON GHB3030I Circuit Breaker, Type Ghb, 3-Phase, Four-Wire, 30 Amp Load, 3-Pole

Item: BH9UXU Model: GHB3030I
In Stock

Get it by Friday, Jun 13

€1,620.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30A
Circuit Breaker TypeGHB
For Use WithDistribution Panels 480Y/277V (Three-Phase, Four-Wire)
Height4"
Length2 7/8"
Number Of Poles3
Warranty1 yr.
Width3"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)10.16
Ship length (cm)7.3
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypePrice
EATON GHB1015I | BH9UQJ GHB1015I1GHB€399.27
EATON GHB1020I | BH9URA GHB1020I1GHB€399.27
EATON GHB1030I | BH9URQ GHB1030I1GHB€399.27
EATON GHB1040I | BH9URV GHB1040I1GHB€401.83
EATON GHB1050I | BH9UTB GHB1050I1GHB-
RFQ
EATON GHB1060I | BH9UTD GHB1060I1GHB€401.83
EATON GHB2015I | BH9UTR GHB2015I2GHB€947.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHB3030I Circuit Breaker, Type Ghb, 3-Phase, Four-Wire, 30 Amp Load, 3-Pole
€1,620.05 /unit