EATON GH793-16-50 Bulk Hose 1 Inch Id x 50 Feet 2500 Psi | AD9YMD 4VTL8

EATON GH793-16-50 Hydraulic Hose, 3000 psi, 1 Inch Hose I.D., 2 35/64 Inch Hose O.D., 50 ft Hose Lg

Item: AD9YMD Model: GH793-16-50Cross Ref: 4VTL8
In Stock

Get it by Tuesday, Jun 10

€1,168.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Hose
Cover MaterialSynthetic Rubber
Dash Size16
Hose I.d.1"
Hose Length50 ft.
Hose Outside Dia.1 1/2"
Min. Bend Radius12"
Operating Pressure2500 psi
Temp. Range-40°F to +212°F
Tube MaterialSynthetic Rubber
TypeHydraulic
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F3000 psi
StandardsABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT TYPE S, USCG/MMT

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)21.34
Ship length (cm)78.74
Ship width (cm)78.74
HS code4009210000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH793-16-50 Hydraulic Hose, 3000 psi, 1 Inch Hose I.D., 2 35/64 Inch Hose O.D., 50 ft Hose Lg
€1,168.07 /unit