EATON GH663-12X50 Hydraulic Hose Bulk 3/4 50 Feet | AA2AXN 10C275

EATON GH663-12X50 Hydraulic Hose, 2000 psi, 3/4 Inch Hose I.D., 1 3/32 Inch Hose O.D., 50 ft Hose Lg

Item: AA2AXN Model: GH663-12X50Cross Ref: 10C275
In Stock

Get it by Friday, Jun 13

€624.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialSynthetic Rubber
Dash Size12
Hose I.d.3/4"
Hose Length50 ft.
Hose Outside Dia.1.09"
Min. Bend Radius9 1/2"
Operating Pressure2000 psi
Reinforcement1 Wire Braid
Temp. Range-40°F to +212°F
Tube MaterialSynthetic Rubber
TypeBulk
Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, min.eral Oil, Motor Oil, Salt Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.3/4"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F2000 psi
Safety Factor4:1
StandardsDIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG

Shipping Info:

Ship weight (kg) 10.575
Ship height (cm)63.5
Ship length (cm)68.58
Ship width (cm)15.24
HS code4009220050
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusHose I.d.Hose Outside Dia.Hose LengthTemp. RangeCover MaterialTube MaterialPrice
EATON GH663-4X50 Hydraulic Hose Bulk 1/4 50 Feet | AA2AXK 10C272 GH663-4X5044"1/4"0.53"50 ft.-40°F to +212°FSynthetic RubberSynthetic Rubber€297.93
EATON GH663-6X50 Hydraulic Hose Bulk 3/8 50 Feet | AA2AXL 10C273 GH663-6X5065"3/8"0.69"50 ft.-40°F to +212°FSynthetic RubberSynthetic Rubber€346.09
EATON GH663-8X50 Hydraulic Hose Bulk 1/2 50 Feet | AA2AXM 10C274 GH663-8X5087"1/2"0.81"50 ft.-40°F to +212°FSynthetic RubberSynthetic Rubber€380.52
EATON GH663-16X50 Hydraulic Hose Bulk 1 50 Feet | AA2AXP 10C276 GH663-16X501612"1"1.41"50 ft.-40°F to +212°FSynthetic RubberSynthetic Rubber€727.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH663-12X50 Hydraulic Hose, 2000 psi, 3/4 Inch Hose I.D., 1 3/32 Inch Hose O.D., 50 ft Hose Lg
€624.62 /unit