EATON GH195-20-50 Hydraulic Hose Bulk 1-1/4 50 Feet | AA2BAE 10C337

EATON GH195-20-50 Hydraulic Hose, 2, 250 psi, 1 1/4 Inch Hose I.D., 1 15/16 Inch Hose O.D., 50 ft Hose Lg

Item: AA2BAE Model: GH195-20-50Cross Ref: 10C337
In Stock

Get it by Friday, Jun 13

€3,356.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialAqp Elastomer
Dash Size20
Hose I.d.1 1/4"
Hose Length50 ft.
Hose Outside Dia.1.65"
Min. Bend Radius16 1/2"
Operating Pressure2250 psi
Reinforcement2 Wire Braid
Temp. Range-40°F to +302°F
Tube MaterialAQP Elastomer
TypeBulk
Compatible ChemicalsAir, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, min.eral Oil, Motor Oil, Salt Water
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialElastomer
Hose Inside Dia.1 1/4"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialAQP Elastomer
Max. Working Pressure @ 70 F2250 psi
Safety Factor4:1
StandardsABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT TYPE S, USCG

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)106.68
Ship length (cm)106.68
Ship width (cm)22.86
HS code4009220050
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusHose I.d.Hose Outside Dia.Temp. RangeHose LengthCover MaterialTube MaterialPrice
EATON GH195-10-50 Hydraulic Hose Bulk 5/8 50 Feet | AA2BAB 10C334 GH195-10-50108"5/8"1.65"-40°F to +302°F50 ft.Aqp ElastomerAQP Elastomer€1,311.99
EATON GH195-12-50 Hydraulic Hose Bulk 3/4 50 Feet | AA2BAC 10C335 GH195-12-50129 1/2"3/4"1.1"-40°F to +302°F50 ft.Aqp ElastomerAQP Elastomer€1,820.03
EATON GH195-16-50 Hydraulic Hose Bulk 1 50 Feet | AA2BAD 10C336 GH195-16-501612"1"1.42"-40°F to +302°F50 ft.Aqp ElastomerAQP Elastomer€2,342.90
EATON GH195-24-50 Hydraulic Hose Bulk 1-1/2 50 Feet | AA2BAF 10C338 GH195-24-502420"1 1/2"2.03"-40°F to +302°F50 ft.Aqp ElastomerAQP Elastomer€3,445.91
EATON GH195-32-50 Hydraulic Hose Bulk 2 50 Feet | AA2BAG 10C339 GH195-32-503225"2"2.53"-40°F to +302°F50 ft.Aqp ElastomerAQP Elastomer€4,566.29
EATON GH195-4-50 Hydraulic Hose Bulk 1/4 50 Feet | AA2BAH 10C340 GH195-4-5044"1/4"0.53"-40°F to +302°F50 ft.Aqp ElastomerAQP Elastomer€992.91
EATON GH195-6-50 Hydraulic Hose Bulk 3/8 50 Feet | AA2BAJ 10C341 GH195-6-5065"3/8"0.69"-40°F to +302°F50 ft.Aqp ElastomerAQP Elastomer€1,145.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH195-20-50 Hydraulic Hose, 2, 250 psi, 1 1/4 Inch Hose I.D., 1 15/16 Inch Hose O.D., 50 ft Hose Lg
€3,356.09 /unit